Cooper B-Line 161410-12CHC Enclosure; Type: JIC, NEMA 12, Hinge Cover, 16 x 14 x 10", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    161410-12CHC
  • Rexel Part Number:

    403028
  • UPC:

    782051700329

Enclosure; Type: JIC, NEMA 12, Continuous Hinge Cover, 16 x 14 x 10 Inch, Steel

$ 384.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 161410-12CHC

Rexel Part # 403028

UPC 782051700329

UNSPSC 39121324

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 10 in

Product Height 16 in

Product Width 14 in

Size 14 x 16 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch