Cooper B-Line 24186 SC Junction Box, NEMA 1, Screw Cover, 24 x 18 x 6", Steel/Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    24186 SC
  • Rexel Part Number:

    331811
  • UPC:

    782051231007

Junction Box, NEMA 1, Screw Cover, 24 x 18 x 6 Inch, Material/Finish: Steel/Gray Powder Coat

$ 172.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 24186 SC

Rexel Part # 331811

UPC 782051231007

UNSPSC 39121324

IP/NEMA Rating 1

Material Steel

Product Depth 6 in

Product Height 24 in

Product Width 18 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch