Cooper B-Line 242410 SC Junction Box, NEMA 1, Screw Cover, 24 x 24 x 10", Steel/Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    242410 SC
  • Rexel Part Number:

    204370
  • UPC:

    782051233209

Junction Box, NEMA 1, Screw Cover, 24 x 24 x 10 Inch, Material/Finish: Steel/Gray Powder Coat

$ 317.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 242410 SC

Rexel Part # 204370

UPC 782051233209

UNSPSC 39121324

IP/NEMA Rating 1

Material Steel

Product Depth 10 in

Product Height 24 in

Product Width 24 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch