Cooper B-Line 24248-SD Enclosure, NEMA 4, Hinge Cover With Quarter Turn Latches, Wall Mount

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    24248-SD
  • Rexel Part Number:

    250219
  • UPC:

    78205109193

Enclosure, NEMA 4, Hinge Cover With Quarter Turn Latches, Wall Mount, 24 x 24 x 8", Material/Finish: Steel/Gray Powder Coat

$ 734.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 24248-SD

Rexel Part # 250219

UPC 78205109193

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 24 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch