Cooper B-Line 302410-SD Enclosure, NEMA 4, Hinge Cover With Quarter Turn Latches, Wall Mount

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    302410-SD
  • Rexel Part Number:

    251066
  • UPC:

    78205125878

Enclosure, NEMA 4, Hinge Cover With Quarter Turn Latches, Wall Mount, 30 x 24 x 10", Material/Finish: Steel/Gray Powder Coat

$ 859.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 302410-SD

Rexel Part # 251066

UPC 78205125878

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4

Material Steel

Size 30 x 24 x 10 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch