Cooper B-Line 30308-4XS Enclosure, NEMA 4X, Continuous Hinge Cover With Clamps, Wall Mount

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    30308-4XS
  • Rexel Part Number:

    516200
  • UPC:

    78205187018

Enclosure, NEMA 4X, Continuous Hinge Cover With Clamps, Wall Mount, 30 x 30 x 8 Inch, Material: Stainless Steel

$ 3,493.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 30308-4XS

Rexel Part # 516200

UPC 78205187018

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Size 30 x 30 x 8 in

Type Wall Mount

Place your Will Call order by clicking the cart button next to the appropriate Branch