Cooper B-Line 362412SCNK Junction Box, NEMA 1, Screw Cover, 36 x 24 x 12", No KOs, Steel/Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    362412SCNK
  • Rexel Part Number:

    526175
  • UPC:

    78205124080

Junction Box, NEMA 1, Screw Cover, 36 x 24 x 12 Inch, No Knockouts, Material/Finish: Steel/Gray Powder Coat

$ 879.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 362412SCNK

Rexel Part # 526175

UPC 78205124080

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Size 36 x 24 x 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch