Cooper B-Line 363016-4 Enclosure, Wall Mount, NEMA 4, Hinge Cover, 36 x 30 x 16", Steel/Gray

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    363016-4
  • Rexel Part Number:

    421330
  • UPC:

    782051812909

Enclosure, Wall Mount, NEMA 4, Hinge Cover, Size: 36 x 30 x 16 Inch, Material/Finish: Steel/Gray Powder Coat

$ 1,858.04 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 363016-4

Rexel Part # 421330

UPC 782051812909

UNSPSC 39121324

IP/NEMA Rating 4

Material Steel

Product Depth 16 in

Product Height 36 in

Product Width 30 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch