Cooper B-Line 484812-12D Enclosure, Wall Mount, NEMA 12, 2-Door, 3 Point Lock, 48 x 48 x 12"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    484812-12D
  • Rexel Part Number:

    251377
  • UPC:

    782051110807

Enclosure, Wall Mount, NEMA 12, 2-Door, 3 Point Lock, 48 x 48 x 12 Inch, Material/Finish: Steel/Gray Powder Coat

$ 2,807.84 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 484812-12D

Rexel Part # 251377

UPC 782051110807

UNSPSC 39121324

IP/NEMA Rating 12

Material Steel

Mounting Wall Mount

Product Depth 12 in

Product Height 48 in

Product Width 48 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch