Cooper B-Line B2207ZN(3/8) Strut Strap, Size: 3/8", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2207ZN(3/8)
  • Rexel Part Number:

    61162
  • UPC:

    781011604035

Strut Strap, Size: 3/8 Inch, Material/Finish: Steel/Zinc, For Use With Rigid/IMC/EMT Conduit

$ 329.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2207ZN(3/8)

Rexel Part # 61162

UPC 781011604035

UNSPSC 39121311

Diameter 3/8 in

Material Steel

Type Strut Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch