Cooper B-Line B261-16ZN Bracket, 45°, 2-Hole, Length: 16-5/8", Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B261-16ZN
  • Rexel Part Number:

    61207
  • UPC:

    78101152533

Bracket, 45 Degree, 2-Hole, Length: 16-5/8 Inch, Material/Finish: Steel/Zinc

$ 5,126.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B261-16ZN

Rexel Part # 61207

UPC 78101152533

UNSPSC 39121311

Length 16 5/8 in

Material Steel

Type Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch