Cooper B-Line B291ZN Bracket, Type: Corner Angle, Length: 18-1/2", Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B291ZN
  • Rexel Part Number:

    400412
  • UPC:

    781011528232

Bracket, Type: Corner Angle, Length: 18-1/2 Inch, Material/Finish: Steel/Zinc

$ 22,083.97 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B291ZN

Rexel Part # 400412

UPC 781011528232

UNSPSC 39121311

Length 18 1/2 in

Material Steel

Type Bracket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch