Cooper B-Line B446B-3/8ZN Swivel Hanger, Male, Size: 3/8-16, Max Load: 610 LBS, Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B446B-3/8ZN
  • Rexel Part Number:

    68396
  • UPC:

    781011553739

Swivel Hanger, Male, Size: 3/8-16, Max Load: 610 LBS, Steel/Zinc

$ 3,274.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B446B-3/8ZN

Rexel Part # 68396

UPC 781011553739

UNSPSC 30101804

Material Steel

Thread 3/8-16

Type Hanger

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch