Cooper B-Line N275ZN(3/4) Spring Nut, Thread: 3/4-10, Nut: 1/2", Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    N275ZN(3/4)
  • Rexel Part Number:

    400181
  • UPC:

    781011403836

Spring Nut, Thread: 3/4-10, Nut: 1/2", Material/Finish: Steel/Zinc

$ 256.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # N275ZN(3/4)

Rexel Part # 400181

UPC 781011403836

UNSPSC 39121311

Material Steel

Size 1/2 in

Thread 3/4-10

Type Spring Nut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch