Cooper B-Line N3624P Panel For Enclosure, Type: RHC, Flanged, 36 x 24", Steel/White

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    N3624P
  • Rexel Part Number:

    627135
  • UPC:

    782051377071

Panel For Enclosure, Type: RHC, Flanged, 36 x 24 Inch, Material/Finish: Steel/White

$ 225.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # N3624P

Rexel Part # 627135

UPC 782051377071

UNSPSC 39121321

Material Steel

Product Height 36 in

Product Width 24 in

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch