Cooper B-Line R9000C Termination Enclosures, 400A Rated, NEMA 3R, 1-Phase, 3-Wire

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    R9000C
  • Rexel Part Number:

    527580
  • UPC:

    78205153184

Termination Enclosures, 400 Amp Rated, NEMA 3R, 1-Phase, 3-Wire, Line: 2 Studs/0, Load: 6 AWG - 600 MCM, Size: 44 x 12 x 7 Inch, Material/Finish: Steel/Gray Powder Coat, Bussing: Aluminum

$ 896.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # R9000C

Rexel Part # 527580

UPC 78205153184

UNSPSC 39131701

Amps 400

IP/NEMA Rating 3R

Phase 1

Size 44 x 12 x 7 in

Type Termination

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch