Cooper B-Line R9000EE Termination Enclosures, 800A Rated, NEMA 3R, 3-Phase, 4-Wire

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    R9000EE
  • Rexel Part Number:

    547513
  • UPC:

    78205153192

Termination Enclosures, 800 Amp Rated, NEMA 3R, 3-Phase, 4-Wire, Line: 4 Studs/0, Load: 4 AWG - 600 MCM, Size: 52 x 26 x 11 Inch, Material/Finish: Steel/Gray Powder Coat, Bussing: Aluminum

$ 2,178.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # R9000EE

Rexel Part # 547513

UPC 78205153192

UNSPSC 39131701

Amps 800

IP/NEMA Rating 3R

Phase 3

Size 52 x 26 x 11 in

Type Termination

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch