Cooper B-Line U217 MTBP MS15 Test Block Bypass, 3R, Gray, 100A, 3Ph, 3P, 4W

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    U217 MTBP MS15
  • Rexel Part Number:

    686731
  • UPC:

    782051521009

Test Block Bypass, Overhead/Underground-Surface Mount, NEMA Type 3R, ANSI 61 Gray Acrylic Electro-Coated, 100 AMP, 3 Phase, 3 Pole, 4 Wire, 480/277V, Wire Size: 14 to 2/0 AWG (Line), 14 to 1/0 AWG (Neutral), Height: 24 Inch, Width: 18 Inch, Depth: 4 5/8 Inch, Jaws: 7, Knockouts: (2) 1/2 Inch, (6) (1 Inch-1-1/4 Inch-1-1/2 Inch-2 Inch) Concentric Knockout, (1) (1-1/4 Inch-1-1/2 Inch-2 Inch-2-1/2 Inch) Concentric Knockout

$ 2,480.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # U217 MTBP MS15

Rexel Part # 686731

UPC 782051521009

UNSPSC 39121102

Place your Will Call order by clicking the cart button next to the appropriate Branch