Cooper Crouse-Hinds LB50MCG Conduit Body With Cover/Gasket, Type: LB, Size: 1/2", Form 5

Conduit Body With Cover/Gasket, Type: LB, Size: 1/2 Inch, Form 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 3,006.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB50MCG

Rexel Part # 715058

UPC 66227700241

UNSPSC 39131708

Diameter 1/2 in

Family / Style Form 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch