Cooper Crouse-Hinds LB777SA Conduit Body, Type: LB, Size: 2-1/2", Form 7, Aluminum

Conduit Body, Type: LB, Size: 2-1/2 Inch, Form 7, Included With Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 283.64 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB777SA

Rexel Part # 576082

UPC 78227412794

UNSPSC 39131708

Diameter 2 1/2 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch