Cooper Crouse-Hinds LB87SA Conduit Body, Type LB, Size: 3", Form 7, Material: Aluminum

Conduit Body, Type LB, Size: 3 Inch, Form 7, Material: Aluminum, For Use With Rigid/IMC Conduit

$ 380.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LB87SA

Rexel Part # 346863

UPC 78227412698

UNSPSC 39131708

Diameter 3 in

Family / Style Form 7

Material Aluminum

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch