Cooper Crouse-Hinds LR75MCG Conduit Body With Cover/Gasket, Type: LR, Size: 3/4", Form 5

Conduit Body With Cover/Gasket, Type: LR, Size: 3/4 Inch, Form 5, Material: Malleable Iron, For Use With Rigid/IMC Conduit

$ 3,525.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # LR75MCG

Rexel Part # 238053

UPC 66227700254

UNSPSC 39131708

Diameter 3/4 in

Family / Style Form 5

Material Iron

Type Conduit Body

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch