Burndy GKA4C Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 14 - 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GKA4C
  • Rexel Part Number:

    275039
  • UPC:

    78181010099

Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 14 - 4 AWG

$ 9.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GKA4C

Rexel Part # 275039

UPC 78181010099

UNSPSC 39121408

Diameter 5/16 in

Gauge 14

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch