Burndy KA4C Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 14 - 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KA4C
  • Rexel Part Number:

    91636
  • UPC:

    781810361405

Mechanical Lug, without Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 14 AWG to 4 AWG, Bolt Hole: 1/4 Inch, Socket Set Screw

$ 5.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KA4C

Rexel Part # 91636

UPC 781810361405

UNSPSC 39121408

Diameter 1/4 in

Gauge 14

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch