Burndy KLU125 Mechanical Lug, Offest, Copper, 1-Hole Mount, 2 - 1/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KLU125
  • Rexel Part Number:

    83347
  • UPC:

    781810351390

Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 1/4 Inch, Rated for Copper Conductors Only, 2 AWG to 1/0 AWG, Slotted Set Screw

$ 4.47 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KLU125

Rexel Part # 83347

UPC 781810351390

UNSPSC 39121408

Diameter 1/4 in

Gauge 2

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch