Burndy KLU175 Mechanical Lug, Offest, Copper, 1-Hole Mount, 4 - 3/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KLU175
  • Rexel Part Number:

    398370
  • UPC:

    781810351406

Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: 3/8 Inch, Rated for Copper Conductors Only, 4 AWG to 3/0 AWG, Socket Set Screw

$ 9.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KLU175

Rexel Part # 398370

UPC 781810351406

UNSPSC 39121408

Diameter 3/8 in

Gauge 4

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch