Burndy KLU25 Mechanical Lug, Offest, Copper, 1-Barrel, 1-Hole Mount, 14 - 10 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KLU25
  • Rexel Part Number:

    83386
  • UPC:

    781810351369

Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: # 8, Rated for Copper Conductors Only, 14 AWG to 10 AWG, Slotted Set Screw

$ 1.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KLU25

Rexel Part # 83386

UPC 781810351369

UNSPSC 39121408

Diameter # 8

Gauge 14

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch