Burndy KLU35 Mechanical Lug, Offest, Copper, 1-Barrel, 1-Hole Mount, 14 - 6 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KLU35
  • Rexel Part Number:

    83373
  • UPC:

    781810351376

Mechanical Lug - Offset, Floating Tongue / Pressure Bar, Copper Alloy, 1 Barrel, 1 Hole Mount, Bolt Hole: # 10, Rated for Copper Conductors Only, 14 AWG to 6 AWG, Slotted Set Screw

$ 1.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KLU35

Rexel Part # 83373

UPC 781810351376

UNSPSC 39121408

Diameter # 10

Gauge 14

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch