Burndy KLU70RK Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 8 - 2 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KLU70RK
  • Rexel Part Number:

    330348
  • UPC:

    78181035994

Mechanical Lug, Pressure Bar / Fixed Tongue, Copper Alloy, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 8 AWG to 2 AWG, Bolt Hole: 1/4 Inch, Hex Head Screw

$ 11.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KLU70RK

Rexel Part # 330348

UPC 78181035994

UNSPSC 39121408

Diameter 1/4 in

Gauge 8

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch