Burndy KPA28 Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 1/0 - 4/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KPA28
  • Rexel Part Number:

    29248
  • UPC:

    78181035590

Mechanical Lug, Pressure Bar / Fixed Tongue, Copper Alloy, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 1/0 STR - 4/0 STR, Bolt Hole: 3/8 In, Hex Head Screw

$ 16.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KPA28

Rexel Part # 29248

UPC 78181035590

UNSPSC 39121408

Diameter 3/8 in

Gauge 1/0

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch