Burndy KPA34 Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 4/0 AWG - 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KPA34
  • Rexel Part Number:

    387110
  • UPC:

    78181035695

Mechanical Lug, Pressure Bar / Fixed Tongue, Copper Alloy, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4/0 AWG to 500 MCM, Bolt Hole: 1/2 Inch, Hex Head Screw

$ 39.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KPA34

Rexel Part # 387110

UPC 78181035695

UNSPSC 39121408

Diameter 1/2 in

Gauge 4/0

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch