Burndy QA262N Mechanical Lug, Copper, 1-Barrel, 2-Hole Mount, 1/0 - 2/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    QA262N
  • Rexel Part Number:

    583585
  • UPC:

    78181031452

Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 21 Hole Mount, Rated for Copper Conductors Only, 1/0 AWG to 2/0 AWG, Bolt Hole: 1/2 Inch, Hex Head Nut

$ 59.44 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # QA262N

Rexel Part # 583585

UPC 78181031452

UNSPSC 39121408

Diameter 1/2 in

Gauge 1/0

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch