Burndy QA28B Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 3/0 - 4/0 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    QA28B
  • Rexel Part Number:

    398318
  • UPC:

    78181031476

Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 3/0 AWG to 4/0 AWG, Bolt Hole: 3/8 Inch, Hex Head Nut

$ 70.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # QA28B

Rexel Part # 398318

UPC 78181031476

UNSPSC 39121408

Diameter 3/8 in

Gauge 3/0

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch