Burndy QA31B Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 250 - 350 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    QA31B
  • Rexel Part Number:

    398323
  • UPC:

    78181031532

Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 250 MCM to 350 MCM, Bolt Hole: 1/2 Inch, Hex Head Nut

$ 115.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # QA31B

Rexel Part # 398323

UPC 78181031532

UNSPSC 39121408

Diameter 1/2 in

Gauge 250

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch