Burndy QA34B Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 400 - 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    QA34B
  • Rexel Part Number:

    375666
  • UPC:

    78181031612

Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 400 MCM to 500 MCM, Bolt Hole: 1/2 Inch, Hex Head Nut

$ 133.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # QA34B

Rexel Part # 375666

UPC 78181031612

UNSPSC 39121408

Diameter 1/2 in

Gauge 400

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch