Burndy QA402N Mechanical Lug, Copper, 1-Barrel, 2-Hole Mount, 600 - 800 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    QA402N
  • Rexel Part Number:

    555484
  • UPC:

    78181031732

Mechanical Lug, Pressure Pad / Saddle, High Strength Copper, 1 Barrel, 2 Hole Mount (NEMA Drilled), Rated for Copper Conductors Only, 600 MCM to 800 MCM, Bolt Hole: 5/8 Inch, Hole Spacing: 1-5/8 In, Hex Head Nut

$ 260.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # QA402N

Rexel Part # 555484

UPC 78181031732

UNSPSC 39121408

Diameter 5/8 in

Gauge 600

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch