Burndy QA4CB Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 8 - 4 AWG

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    QA4CB
  • Rexel Part Number:

    274670
  • UPC:

    78181031276

Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 8 AWG to 4 AWG, Bolt Hole: 1/4 Inch, Hex Head Nut

$ 22.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # QA4CB

Rexel Part # 274670

UPC 78181031276

UNSPSC 39121408

Diameter 1/4 in

Gauge 8

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch