Erico Cadweld B102CEOL Lug,cu,1/8 X 1 W/2-9/16 Holes,offset,pkg

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    B102CEOL
  • Rexel Part Number:

    381032
  • UPC:

    782856321354

2 Hole Offset Lug, Nema, 4.5" X 1" X 0.125", 0.563" Hole

$ 9.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # B102CEOL

Rexel Part # 381032

UPC 782856321354

UNSPSC 39121457

Conductors 1

Diameter 0.563 in

Material Copper

Mounting 2-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch