Ilsco CP-0 8-1/0 AWG Copper Post Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CP-0
  • Rexel Part Number:

    37085
  • UPC:

    783669030105

Copper Post Connector, Conductor Range: 8 - 1/0 AWG, Type: CP, 1-Conductor, 1-Hole Mount. Bolt Size: 11/32".

$ 8.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CP-0

Rexel Part # 37085

UPC 783669030105

UNSPSC 39121408

Conductors 1

Diameter 11/32 in

Gauge 8

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch