Ilsco CP-4 14-4 AWG Copper Post Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CP-4
  • Rexel Part Number:

    37107
  • UPC:

    783669030051

Copper Post Connector, Conductor Range: 14 - 4 AWG, Type: CP, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64".

$ 4.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CP-4

Rexel Part # 37107

UPC 783669030051

UNSPSC 39121408

Conductors 1

Diameter 17/64 in

Gauge 14

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch