Ilsco CP-8 14 -8 AWG Copper Post Connector

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CP-8
  • Rexel Part Number:

    37132
  • UPC:

    783669029956

Copper Post Connector, Conductor Range: 14 - 8 AWG, Type: CP, 1-Conductor, 1-Hole Mount. Bolt Size: 13/64".

$ 3.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CP-8

Rexel Part # 37132

UPC 783669029956

UNSPSC 39121408

Conductors 1

Diameter 13/64 in

Gauge 14

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch