Ilsco D-2738 Cu Mec 500-1/0 T Ur Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    D-2738
  • Rexel Part Number:

    400185
  • UPC:

    783669028256

Ilsco; Clearchoice; Box Type W/plate: Copp; Standard:csa File Number: Lr-29601;ul File Number: E6207; Ul Specifications: Tested To Ul 486a-b; Voltage Rating:2000 V; Material:cu; Application:terminating Connector; Conductor Range: 500 Kcmil-1/0 Awg; Height: 1.4160 In; Boss Size Outside: Round .3025 - .3225 In; Boss Mounting Hole Tapped Size: 1/4-20 In; Width: 1.1300 In; Length: 1.3750 In

$ 64.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # D-2738

Rexel Part # 400185

UPC 783669028256

UNSPSC 39121408

Place your Will Call order by clicking the cart button next to the appropriate Branch