Ilsco E-225 Cu Mec 4/0-2 11/32-1 B Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    E-225
  • Rexel Part Number:

    290080
  • UPC:

    783669248265

Ilsco; Clearchoice; 2 Hole Offset: E; Voltage Rating:2000 V; Application:terminating Connector; Hex Size: 7/32 In; Conductor Range: 4/0-2 Awg; Bolt/stud Size: 5/16 In; Width: 1.0000 In; Tang Length: 2.1563 In; Screw Type: Socket; Length: 3.5938 In

$ 22.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # E-225

Rexel Part # 290080

UPC 783669248265

UNSPSC 39121408

Place your Will Call order by clicking the cart button next to the appropriate Branch