Ilsco SLU-175 4-3/0 AWG Copper Solderless Lug

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    SLU-175
  • Rexel Part Number:

    34781
  • UPC:

    783669832792

Copper Solderless Lug, Conductor Range: 4 - 3/0 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with Copper Stranded Conductor.

$ 7.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # SLU-175

Rexel Part # 34781

UPC 783669832792

UNSPSC 39121408

Conductors 1

Diameter 13/32 in

Gauge 4

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch