L35 Mechanical Lug, Copper, 1-Conductor, 1-Hole Mount, 14 - 8 AWG

  • Mfr Number:

    L35
  • Rexel Part Number:

    28662
  • UPC:

    783786130016

Mechanical Lug, Copper, 1-Conductor, 1-Hole Mount, 14 - 8 AWG

$ 196.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand

Mfr Part # L35

Rexel Part # 28662

UPC 783786130016

UNSPSC 39121408

Conductors 1

Diameter 13/64 in

Gauge 14

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch