Panduit HL13-1-5 Lug with Pressure Plate, Copper, 1 Barrel, 1 - 2/0 AWG, 3/8" Stud Hole

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    HL13-1-5
  • Rexel Part Number:

    577653
  • UPC:

    07498363192

Lug with Pressure Plate, Copper, 1 Barrel, 1 - 2/0 AWG, 3/8" Stud Hole

$ 4,564.78 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # HL13-1-5

Rexel Part # 577653

UPC 07498363192

UNSPSC 39121408

Conductors 1

Diameter 3/8 in

Gauge 1

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch