Penn-Union SAU 70 14-4 AWG Copper Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SAU 70
  • Rexel Part Number:

    270428
  • UPC:

    785037594509

Copper Solderless Lug, Conductor Range: 14 - 4 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with Copper Stranded Conductor.

$ 2.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SAU 70

Rexel Part # 270428

UPC 785037594509

UNSPSC 39121409

Conductors 1

Diameter 17/64 in

Gauge 14

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch