Penn-Union SLU-125 8-1/0 AWG Copper Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SLU-125
  • Rexel Part Number:

    268486
  • UPC:

    785037630641

Copper Solderless Lug, Conductor Range: 8 - 1/0 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with Copper Stranded Conductor.

$ 5.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SLU-125

Rexel Part # 268486

UPC 785037630641

UNSPSC 39121408

Conductors 1

Diameter 17/64 in

Gauge 8

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch