Penn-Union SLU-35 14-6 AWG Copper Solderless Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SLU-35
  • Rexel Part Number:

    268491
  • UPC:

    785037630559

Copper Solderless Lug, Conductor Range: 14 - 6 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 13/64". Suitable for use with Copper Stranded Conductor.

$ 1.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SLU-35

Rexel Part # 268491

UPC 785037630559

UNSPSC 39121408

Conductors 1

Diameter 13/64 in

Gauge 14

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch