Blackburn L125H Mechanical Lug, Copper, 1-Conductor, 1-Hole Mount, 8 - 1/0 AWG

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    L125H
  • Rexel Part Number:

    144310
  • UPC:

    78378613007

Mechanical Lug, Copper, 1-Conductor, 1-Hole Mount, 8 - 1/0 AWG, Type L, Hex Screw

$ 986.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # L125H

Rexel Part # 144310

UPC 78378613007

UNSPSC 39121408

Conductors 1

Diameter 21/64 in

Gauge 8

Material Copper

Mounting 1-Hole

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch